Zoro Homepage

Horizontal Band Saw, HP 1-1/2,220 V

  • Mfr # BS-300M

  • Zoro # G3477041


product price: $6,929.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
9" x 16"
Cutting Capacity Round
9-3/4"
Cutting Capacity Square
9.75 in
Voltage
220V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-300M
Zoro #
G3477041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
130 in
Table Dimensions
24 in x 22 in
Max. Blade Width
1 in
Blade Thickness
0.035 in
Blade Length
10 ft 10 in

Details

Item
Band Saw
Cutting Capacity Rectangle
9" x 16"
Cutting Capacity Round
9-3/4"
Cutting Capacity Square
9.75 in
Voltage
220V AC
HP
1.5 hp
Speeds
66 to 233 fpm
Miter Capacity
45 Degrees
Corded/Cordless
Corded
Phase
1
Cutting Angle
45 Degrees
Corded/Banded
Corded
Includes
Blade
Hz
60 Hz
RPM
1725
Band Saw Operation
Manual
Band Saw Type
Horizontal
Miter Angle Range
0 Degrees to 45 Degrees
Number of Speed Settings
4
Rectangular Cutting Capacity - Horizontal
9 13/16 in x 16 5/16 in
Material Application
Metal
Round Cutting Capacity - Horizontal
10 3/8 in
SFPM Range
66 to 233 SFPM
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 9 13/16 in x 16 5/16 in, Round Cutting Capacity - Horizontal 10 3/8 in, SFPM Range 66 to 233 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 10 ft 10 in, Max. Blade Width 1 in, Cutting Capacity Square 9.75 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz, HP 1.5 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.