Zoro Homepage

Horizontal Band Saw, HP 1-1/2,220 V

  • Mfr # BS-916M

  • Zoro # G3476971


product price: $6,072.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
8" x 13"
Cutting Capacity Round
8-3/4"
Cutting Capacity Square
8.75 in
Voltage
220V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-916M
Zoro #
G3476971
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
119 1/2 in
Blade Thickness
0.035 in
Max. Blade Width
1 in
Blade Length
10 ft 10 in

Details

Item
Band Saw
Cutting Capacity Rectangle
8" x 13"
Cutting Capacity Round
8-3/4"
Cutting Capacity Square
8.75 in
Voltage
220V AC
HP
1.5 hp
Speeds
82 to 235 fpm
Miter Capacity
45 Degrees
Corded/Cordless
Corded
Includes
Blade
Corded/Banded
Corded
Phase
1
Hz
60 Hz
Cutting Angle
45 Degrees
Round Cutting Capacity - Horizontal
8 7/8 in
Rectangular Cutting Capacity - Horizontal
8 13/16 in x 13 1/2 in
Miter Angle Range
0 Degrees to 45 Degrees
Band Saw Operation
Manual
SFPM Range
82 to 235 SFPM
Number of Speed Settings
4
Band Saw Type
Horizontal
Material Application
Metal
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 13/16 in x 13 1/2 in, Round Cutting Capacity - Horizontal 8 7/8 in, SFPM Range 82 to 235 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 10 ft 10 in, Max. Blade Width 1 in, Cutting Capacity Square 8.75 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz, HP 1.5 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.