Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, HP 1,120 V

  • Mfr # BS-712MS

  • Zoro # G3476980


product price: $3,728.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
7" x 10-13/64"
Cutting Capacity Round
7"
Cutting Capacity Square
7 in
Voltage
120V
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-712MS
Zoro #
G3476980
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
93 in
Blade Thickness
0.035 in
Max. Blade Width
3/4 in
Blade Length
92 7/8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
7" x 10-13/64"
Cutting Capacity Round
7"
Cutting Capacity Square
7 in
Voltage
120V
HP
1 hp
Speeds
125 to 270 fpm
Miter Capacity
45 Degrees
Phase
1
Cutting Angle
45 Degrees
Hz
60 Hz
Corded/Cordless
Corded
Includes
Blade
Corded/Banded
Corded
Miter Angle Range
0 Degrees to 45 Degrees
Round Cutting Capacity - Horizontal
7 in
Band Saw Operation
Manual
SFPM Range
125 to 270 SFPM
Band Saw Type
Horizontal
Material Application
Metal
Number of Speed Settings
3
Rectangular Cutting Capacity - Horizontal
7 in x 10 3/16 in
Power Source
Corded
Horsepower
1
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 120V, Phase 1, Rectangular Cutting Capacity - Horizontal 7 in x 10 3/16 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 125 to 270 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 3, Material Application Metal, Blade Length 92 7/8 in, Max. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz, HP 1 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.