Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, HP 2,110 V

  • Mfr # BS-250M

  • Zoro # G3477078


product price: $5,661.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
4-5/8" x 9-5/8"
Cutting Capacity Round
8-3/4"
Cutting Capacity Square
8.75 in
Voltage
110V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-250M
Zoro #
G3477078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
97 in
Blade Thickness
0.035 in
Max. Blade Width
1 in
Blade Length
96 7/8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
4-5/8" x 9-5/8"
Cutting Capacity Round
8-3/4"
Cutting Capacity Square
8.75 in
Voltage
110V AC
HP
2 hp
Speeds
66 to 280 fpm
Miter Capacity
60 Degrees
Hz
60 Hz
Corded/Cordless
Corded
Includes
Blade
Phase
1
Corded/Banded
Corded
Cutting Angle
60 Degrees
Miter Angle Range
0 Degrees to 60 Degrees
Number of Speed Settings
Continuous
Band Saw Operation
Manual
SFPM Range
66 to 280 SFPM
Material Application
Metal
Band Saw Type
Horizontal
Rectangular Cutting Capacity - Horizontal
10 1/4 in x 4 5/16 in
Round Cutting Capacity - Horizontal
8 7/8 in
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 110V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 1/4 in x 4 5/16 in, Round Cutting Capacity - Horizontal 8 7/8 in, SFPM Range 66 to 280 SFPM, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 96 7/8 in, Max. Blade Width 1 in, Cutting Capacity Square 8.75 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz, HP 2 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.