Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, HP 2,220 V

  • Mfr # BS-330M

  • Zoro # G3477035


product price: $18,500.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
13" x 18"
Cutting Capacity Round
13"
Cutting Capacity Square
13 in
Voltage
220V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-330M
Zoro #
G3477035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
161 1/2 in
Blade Thickness
0.043 in
Max. Blade Width
1 1/4 in
Blade Length
13 ft 5 3/8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
13" x 18"
Cutting Capacity Round
13"
Cutting Capacity Square
13 in
Voltage
220V AC
HP
2 hp
Speeds
82 to 270 fpm
Miter Capacity
45 Degrees
Includes
Blade
Corded/Banded
Corded
Hz
60 Hz
Phase
3
Corded/Cordless
Corded
Cutting Angle
45 Degrees
SFPM Range
82 to 270 SFPM
Round Cutting Capacity - Horizontal
13 in
Number of Speed Settings
Continuous
Miter Angle Range
0 Degrees to 45 Degrees
Material Application
Metal
Rectangular Cutting Capacity - Horizontal
13 in x 18 7/8 in
Band Saw Type
Horizontal
Band Saw Operation
Manual
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 18 7/8 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 82 to 270 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft 5 3/8 in, Max. Blade Width 1 1/4 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.043 in, Hz 60 Hz, HP 2 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.