Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, HP 2,220 V

  • Mfr # BS-350SA

  • Zoro # G3477017


product price: $15,107.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
13-3/4" x 8-5/8"
Cutting Capacity Round
10-1/4"
Cutting Capacity Square
10.25 in
Voltage
220V AC
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-350SA
Zoro #
G3477017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
124 1/2 in
Max. Blade Width
1 in
Blade Thickness
0.035 in
Blade Length
10 ft 4 1/2 in

Details

Item
Band Saw
Cutting Capacity Rectangle
13-3/4" x 8-5/8"
Cutting Capacity Round
10-1/4"
Cutting Capacity Square
10.25 in
Voltage
220V AC
HP
2 hp
Speeds
66 to 280 fpm
Miter Capacity
45 Degrees Left, 60 Degrees Right
Hz
60 Hz
Corded/Cordless
Corded
Phase
1
Cutting Angle
45 Degrees Right 60 Degrees Left
Corded/Banded
Corded
Includes
Blade
SFPM Range
66 to 280 SFPM
Material Application
Metal
Rectangular Cutting Capacity - Horizontal
13 13/16 in x 8 11/16 in
Band Saw Type
Horizontal
Miter Angle Range
45 Degrees Left to 60 Degrees Right
Round Cutting Capacity - Horizontal
10 5/8 in
Number of Speed Settings
Continuous
Band Saw Operation
Semi-Automatic
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 13 13/16 in x 8 11/16 in, Round Cutting Capacity - Horizontal 10 5/8 in, SFPM Range 66 to 280 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 10 ft 4 1/2 in, Max. Blade Width 1 in, Cutting Capacity Square 10.25 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.