Zoro Homepage

Horizontal Band Saw, HP 3,220 V

  • Mfr # BS-20SA-DM

  • Zoro # G3477087


product price: $28,775.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
13" x 18"
Cutting Capacity Round
13"
Cutting Capacity Square
13 in
Voltage
220V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-20SA-DM
Zoro #
G3477087
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
162 5/8 in
Blade Thickness
0.042 in
Max. Blade Width
1 1/4 in
Blade Length
13 ft 6 5/8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
13" x 18"
Cutting Capacity Round
13"
Cutting Capacity Square
13 in
Voltage
220V AC
HP
3 hp
Speeds
60 to 306 fpm
Miter Capacity
60 Degrees
Hz
60 Hz
Corded/Banded
Corded
Corded/Cordless
Corded
Application
Metal
Includes
Blade
Cutting Angle
60 Degrees
RPM
1640
Phase
3
Miter Angle Range
45 Degrees Left to 60 Degrees Right
Number of Speed Settings
Continuous
Material Application
Metal
Band Saw Type
Horizontal
Rectangular Cutting Capacity - Horizontal
13 in x 18 in
Band Saw Operation
Semi-Automatic
Round Cutting Capacity - Horizontal
13 in
SFPM Range
60 to 306 SFPM
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 18 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 60 to 306 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 13 ft 6 5/8 in, Max. Blade Width 1 1/4 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.042 in, Hz 60 Hz, HP 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.