Zoro Homepage

Horizontal Band Saw, HP 3/4,110 V

  • Mfr # BS-128M

  • Zoro # G2222495


product price: $2,097.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
5-1/2" x 6"
Cutting Capacity Round
5"
Cutting Capacity Square
5 in
Voltage
110V AC
HP
0.75 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-128M
Zoro #
G2222495
UPC #
-
Country of Origin
China

Dimensions

Max. Blade Length
64 1/2 in
Blade Thickness
0.023 in
Max. Blade Width
1/2 in
Blade Length
64 1/2 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 110V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 5 in x 6 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 78 to 200 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings 3, Material Application Metal, Blade Length 64 1/2 in, Max. Blade Width 1/2 in, Cutting Capacity Square 5 in, Power Source Corded, Blade Thickness 0.023 in, Hz 60 Hz, HP 0.75 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.