Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, HP 5,220 V

  • Mfr # BS-20A

  • Zoro # G2222486


product price: $59,287.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
13" x 18"
Cutting Capacity Round
13"
Cutting Capacity Square
13 in
Voltage
220V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-20A
Zoro #
G2222486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
162 5/8 in
Max. Blade Width
1 in
Blade Thickness
0.035 in
Blade Length
13 ft 6 5/8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
13" x 18"
Cutting Capacity Round
13"
Cutting Capacity Square
13 in
Voltage
220V AC
HP
5 hp
Speeds
89 to 256 fpm
Miter Capacity
45 Degrees
RPM
1640
Cutting Angle
45 Degrees
Hz
60 Hz
Phase
3
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Blade
Round Cutting Capacity - Horizontal
13 in
Band Saw Operation
Automatic
Number of Speed Settings
2
Band Saw Type
Horizontal
Material Application
Metal
Miter Angle Range
0 Degrees to 45 Degrees
SFPM Range
89 to 256 SFPM
Rectangular Cutting Capacity - Horizontal
13 in x 18 in
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 18 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 89 to 256 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 2, Material Application Metal, Blade Length 13 ft 6 5/8 in, Max. Blade Width 1 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz, HP 5 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.