Zoro Homepage

Horizontal Band Saw, HP 5,220 V

  • Mfr # BS-24A

  • Zoro # G2222459


product price: $75,776.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
15" x 24"
Cutting Capacity Round
18"
Cutting Capacity Square
18 in
Voltage
220V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-24A
Zoro #
G2222459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
209 3/4 in
Max. Blade Width
1 1/2 in
Blade Thickness
0.051 in
Blade Length
17 ft 5 7/8 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 15 in x 24 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 65 to 279 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 17 ft 5 7/8 in, Max. Blade Width 1 1/2 in, Cutting Capacity Square 18 in, Power Source Corded, Blade Thickness 0.051 in, Hz 60 Hz, HP 5 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.