Zoro Homepage

Horizontal Band Saw, HP 5,220 V

  • Mfr # BS-24SA-DM

  • Zoro # G2222440


product price: $41,604.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
15" x 24"
Cutting Capacity Round
18"
Cutting Capacity Square
18 in
Voltage
220V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-24SA-DM
Zoro #
G2222440
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
209 3/4 in
Blade Thickness
0.051 in
Max. Blade Width
1 1/2 in
Blade Length
17 ft 5 7/8 in

Details

Item
Band Saw
Cutting Capacity Rectangle
15" x 24"
Cutting Capacity Round
18"
Cutting Capacity Square
18 in
Voltage
220V AC
HP
5 hp
Speeds
65 to 278 fpm
Miter Capacity
60 Degrees
Includes
Blade
Corded/Banded
Corded
Cutting Angle
60 Degrees
RPM
320
Corded/Cordless
Corded
Hz
60 Hz
Phase
3
Band Saw Type
Horizontal
Band Saw Operation
Semi-Automatic
Material Application
Metal
Miter Angle Range
65 Degrees Left to 65 Degrees Right
SFPM Range
106 to 317 SFPM
Rectangular Cutting Capacity - Horizontal
15 in x 24 in
Round Cutting Capacity - Horizontal
18 1/8 in
Number of Speed Settings
Continuous
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 15 in x 24 in, Round Cutting Capacity - Horizontal 18 1/8 in, SFPM Range 106 to 317 SFPM, Miter Angle Range 65 Degrees Left to 65 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 17 ft 5 7/8 in, Max. Blade Width 1 1/2 in, Cutting Capacity Square 18 in, Power Source Corded, Blade Thickness 0.051 in, Hz 60 Hz, HP 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.