Zoro Homepage

Horizontal Band Saw, HP 5,220 V

  • Mfr # BS-360SA

  • Zoro # G3477008


product price: $35,257.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
14" x 22"
Cutting Capacity Round
22"
Voltage
220V AC
HP
5 hp
Speeds
66 to 279 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-360SA
Zoro #
G3477008
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
192 1/8 in
Blade Thickness
0.04 in
Max. Blade Width
1 1/4 in
Blade Length
16 ft 1/8 in

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 14 3/16 in x 22 in, Round Cutting Capacity - Horizontal 18 1/8 in, SFPM Range 66 to 279 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 16 ft 1/8 in, Max. Blade Width 1 1/4 in, Power Source Corded, Blade Thickness 0.04 in, Hz 60 Hz, HP 5 hp, Includes Blade, Max. Blade Length 192 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.