Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 100 t, Air Pump

  • Mfr # HSP-100A

  • Zoro # G3476728


product price: $12,915.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.

Key Features

Frame Capacity
100 ton
Frame Type
H-Frame
Cylinder Stroke
11 3/4 in
Pump Type
Air
Base Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP-100A
Zoro #
G3476728
UPC #
-
Country of Origin
China

Dimensions

Base Length
47 in
Base Width
39 in
Overall Height
50 5/8 in
Working Width
31"
Working Height
3-5/8 to 36-3/4"
Total Width
45"
Total Height
24"
Overall Width
45 in
Overall Length
81 in
Ram Size
3 1/2 in
Overall Depth
81 in
Base Depth
47 in
Press Bed Width
31 in
Press Bed Depth
11 3/4 in

Details

Frame Capacity
100 ton
Frame Type
H-Frame
Cylinder Stroke
11 3/4 in
Pump Type
Air
Pump
Yes
Cylinder
Movable/Fixed
Item
Hydraulic Press
Application
Pressing Bearings
Ram Travel
10"
Includes
V-Block
Features
Hand-Operated Lever;Movable (Left-Right) Cylinder;Welded Plate Frame
Capacity
100 ton
Min. Ram-to-Table Distance
4.4500 in
Distance Between Uprights
31 in
Max. Ram-to-Table Distance
32.01 in
Stroke
11.8 in
Material - Machining
Steel
Pressure
100 tons/123 psi
Operating Pressure
125 psi
Ram-to-Table Distance - Minimum
4 1/2 in
Ram-to-Table Distance - Maximum
32 in
Pump Model Number
Yes
Operation
Air
Frame Material
Steel
Manufacturer Warranty
1 yr

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 100 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.