Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Press, 20 t, Air Pump

  • Mfr # HSP-20A

  • Zoro # G0470821


product price: $2,125.79
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Frame Capacity
20 ton
Frame Type
H-Frame
Cylinder Stroke
7 1/2 in
Pump Type
Air
Base Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP-20A
Zoro #
G0470821
UPC #
-
Country of Origin
China

Dimensions

Base Length
44 in
Base Width
24 in
Overall Height
68 in
Working Height
2 to 41"
Total Height
24"
Total Width
44"
Bed Height
2 to 41"
Working Width
19-1/4"
Overall Width
44 in
Ram Size
2 in
Base Depth
44 in
Press Bed Width
19 1/4 in
Press Bed Depth
7 1/2 in

Details

Frame Capacity
20 ton
Frame Type
H-Frame
Cylinder Stroke
7 1/2 in
Pump Type
Air
Cylinder
Movable
Features
Automatic Cylinder Return;Movable (Left-Right) Cylinder;Welded Construction
Item
Hydraulic Press
Ram Travel
10"
Pump
Yes
Includes
Gauge, Pressure Regulator
Application
Pressing Bearings
Capacity
20 ton
Distance Between Uprights
19 1/4 in
Stroke
7-1/2 in
Material - Machining
Steel
Min. Ram-to-Table Distance
1.38 in
Adjustable Bed
Adjustable
Max. Ram-to-Table Distance
35.91 in
Pressure
20 tons/123 psi
Operating Pressure
123 psi
Ram-to-Table Distance - Minimum
1 3/8 in
Pump Model Number
Yes
Frame Material
Steel
Ram-to-Table Distance - Maximum
35 7/8 in
Manufacturer Warranty
Limited
Operation
Air

Description

Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 20 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.