Zoro Homepage

Hydraulic Press, 51 1/2 in H, Manual

  • Mfr # HSP-5A

  • Zoro # G209439981


product price: $2,368.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Frame Capacity
5 ton
Frame Type
H-Frame
Cylinder Stroke
3 in
Pump Type
Hydraulic
Base Length
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP-5A
Zoro #
G209439981
UPC #
19907201137
Country of Origin
Taiwan, Province of China

Dimensions

Base Length
23 1/2 in
Base Width
26 in
Overall Height
51 1/2 in
Overall Width
26 in
Overall Depth
23 1/2 in
Ram Size
1 3/4 in
Table Length
19 in
Overall Length
23.5 in
Base Depth
23 1/2 in
Press Bed Depth
5 7/8 in
Press Bed Width
19 in

Details

Frame Capacity
5 ton
Frame Type
H-Frame
Cylinder Stroke
3 in
Pump Type
Hydraulic
Application
Pressing Bearings
Pump
Hydraulic
Cylinder Type
Manual Hydraulic
Item
Hydraulic Press
Includes
Gauge, Pressure Regulator
Features
Adjustable table for variety of Applications, Standard V-Block Set, 1-Year Parts Warranty and Lifetime Technical Support by Phone, Industrial-Grade Hydraulic Components, Rigid, Electro-Welded Steel Construction
Material - Machining
Steel
Min. Ram-to-Table Distance
1.38 in
Standards
ANSI, OSHA
Stroke
3 in
Max. Ram-to-Table Distance
35.91 in
Color
Black/Blue
Ram-to-Table Distance - Minimum
1 3/8 in
Pump Model Number
Hydraulic
Capacity
5 ton
Operation
Manual
Frame Material
Steel
Ram-to-Table Distance - Maximum
35 7/8 in
Manufacturer Warranty
1 yr
Screw Stroke
3 in

Description

Hydraulic Press, Pump Type Hydraulic, Frame Type H-Frame, Frame Capacity 5 ton, Cylinder Type Manual Hydraulic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.