Zoro Homepage

Hydraulic Press, 64 1/2 in H, Manual

  • Mfr # HSP-15A

  • Zoro # G509439926


product price: $4,224.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Frame Capacity
15 ton
Frame Type
H-Frame
Cylinder Stroke
4 in
Pump Type
Hydraulic
Base Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP-15A
Zoro #
G509439926
UPC #
19907201144
Country of Origin
Taiwan, Province of China

Dimensions

Base Length
34 in
Base Width
29 1/2 in
Overall Height
64 1/2 in
Overall Width
29 1/2 in
Overall Depth
33 7/8 in
Ram Size
2 1/2 in
Table Length
24 3/4 in
Overall Length
33.88 in
Press Bed Width
24 3/4 in
Press Bed Depth
4 1/2 in
Base Depth
34 in

Details

Frame Capacity
15 ton
Frame Type
H-Frame
Cylinder Stroke
4 in
Pump Type
Hydraulic
Application
Pressing Bearings
Item
Hydraulic Press
Features
Adjustable table for variety of Applications, Standard V-Block Set, 1-Year Parts Warranty and Lifetime Technical Support by Phone, Industrial-Grade Hydraulic Components, Rigid, Electro-Welded Steel Construction
Includes
Gauge, Pressure Regulator
Cylinder Type
Manual Hydraulic
Pump
Hydraulic
Material - Machining
Steel
Standards
ANSI, OSHA
Stroke
4 in
Color
Black/Blue
Capacity
15 ton
Frame Material
Steel
Screw Stroke
4 in
Manufacturer Warranty
1 yr
Pump Model Number
Hydraulic
Operation
Manual

Description

Hydraulic Press, Pump Type Hydraulic, Frame Type H-Frame, Frame Capacity 15 ton, Cylinder Type Manual Hydraulic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.