Zoro Homepage

Hydraulic Press, 73 in H, Electric

  • Mfr # 1012401

  • Zoro # G414811053


product price: $8,863.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.

Key Features

Frame Type
H-Frame
Cylinder Stroke
9 1/2 in
Base Width
44 in
Overall Height
73 in
Includes
(2) V-Block Set, Rear Safety Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012401
Zoro #
G414811053
UPC #
019907703006
Country of Origin
China

Dimensions

Base Width
44 in
Overall Height
73 in
Press Bed Depth
9 7/8 in
Press Bed Width
27 1/2 in
Base Depth
63 in

Details

Frame Type
H-Frame
Cylinder Stroke
9 1/2 in
Includes
(2) V-Block Set, Rear Safety Cage
Reservoir Capacity
13 gal
Item
Hydraulic Press
Phase
Single
Cylinder Type
Double Acting
Operating Pressure
3,625 psi
Voltage
220 V
Application
Pressing Bearings, Bending, Forming, Punching, Stamping, Straightening
Capacity
30 ton
Ram-to-Table Distance - Minimum
9 7/8 in
Horsepower
3 hp
Adjustable Bed
Adjustable
Maximum Ram Advance Speed
0.2 in/sec
Current
13.5 A
Frequency
60 Hz
Maximum Ram Press Speed
0.23 in/sec
Ram-to-Table Distance - Maximum
41 3/8 in
Operation
Electric
Frame Material
Steel
Manufacturer Warranty
1 yr

Description

Hydraulic Press, Frame Type H-Frame, Cylinder Type Double Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.