Zoro Homepage

Hydraulic Press, 94 in H, Electric

  • Mfr # CFP-70HD

  • Zoro # G4327279


product price: $62,716.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Overall Length
200.00mm
Frame Capacity
70 ton
Frame Type
C-Frame
Overall Height
94 in
Base Length
68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFP-70HD
Zoro #
G4327279
UPC #
19907512561
Country of Origin
Turkey

Dimensions

Overall Length
200.00mm
Overall Height
94 in
Base Length
68"
Base Width
52 in
Base Depth
68 in
Overall Depth
200 mm

Details

Item
Hydraulic Press
Frame Capacity
70 ton
Frame Type
C-Frame
Pump Type
Electric
Cylinder Stroke
16 in
Features
Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Styles, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Phase
Three
Voltage
480 V
Pressure
3423 psi
Pump
Yes
Voltage 3 Phase
480VAC
Reservoir Capacity
24 gal
Adjustable Bed
Adjustable
Color
Blue
Horsepower
12 hp
Operation
Electric
Capacity
70 ton
Manufacturer Warranty
1 yr
Pump Model Number
Yes
Frequency
60 Hz
Operating Pressure
3,423 psi
Application
Pressing Bearings

Description

Hydraulic Press, Pump Type Electric, Frame Type C-Frame, Frame Capacity 70 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.