Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironworker, 6-7/8In Throat Depth, 23spm

  • Mfr # SW-441

  • Zoro # G3476195


product price: $11,248.99
/ea
Additional $445.00 delivery surcharge applies per item.
See details

Key Features

Application
Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
Speed (Strokes/Minute)
23
Features
Angle Shear, Flat Bar Shear Standard, Punch, Solid Bar Shear
Max. Force (Tons)
44
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-441
Zoro #
G3476195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
6 7/8 in
Width (In.)
22 in
Height (In.)
59 in
Length (In.)
44 in
Overall Length
44 in
Overall Width
22 in
Overall Height
59 in
Punch Throat Depth
6 7/8 in

Details

Item
Ironworker
Application
Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
Speed (Strokes/Minute)
23
Features
Angle Shear, Flat Bar Shear Standard, Punch, Solid Bar Shear
Max. Force (Tons)
44
Phase
Single-Phase
Motor HP
5 hp
Hz
60
Punching Station
Round Punch and Dies Included, Stripper and Punch Retaining Nut
Voltage
220V AC
Standards
California Proposition 65, CE Certified
Series
SW
Shear Dies Included
Yes
Punch Capacity Aluminum
3/4 in x 5/8 in
Angle Shear Capacity Aluminum
3 in x 3 in x 0.25 in
Actuation
Foot Pedal
Horsepower
3 hp
Angle Shear Capacity Mild Steel
3 in x 3 in x 0.25 in
Included Tool Types
Angle Shear, Flat Shear, Punch, Round Shear, Square Shear
Round Bar Shear Capacity Mild Steel
1 1/8 in
Number of Stations
2
Round Bar Shear Capacity Aluminum
1 1/8 in
Square Bar Shear Capacity Aluminum
1 in x 1 in
Flat Bar Shear Capacity Mild Steel
7.87 in x 0.5 in
Power Source
Corded
Punch Capacity Mild Steel
3/4 in x 1/4 in
External Hydraulic Output Force
44 Tonf
Round Bar Shear Capacity Stainless Steel
3/4 in
Number of Hydraulic Motors
1
Punch Dies Included
3/4 in
Flat Bar Shear Capacity Aluminum
7.87 in x 0.5 in
Current
20 A

Description

Ironworker, Voltage 220V AC, Phase Single-Phase, Current 20 A, External Hydraulic Output Force 44 Tonf, Number of Hydraulic Motors 1, Number of Stations 2, Included Tool Types Angle Shear, Flat Shear, Punch, Round Shear, Square Shear, Punch Capacity Aluminum 3/4 in x 5/8 in, Punch Capacity Mild Steel 3/4 in x 1/4 in, Punch Throat Depth 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.