Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe, 15HP, 220V, 3Phase

  • Mfr # PL-2080

  • Zoro # G3476579


product price: $62,110.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor HP
15
Phase
Three
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-2080
Zoro #
G3476579
UPC #
19907414889
Country of Origin
Taiwan, Province of China

Dimensions

Gap Length (In.)
7-1/16
Bed Width
16 1/8 in
Center Height
10 in
Gap Length
7 1/16 in
Leadscrew Size
1.5 x 4 TPI
Tailstock Diameter
2 15/16 in

Details

Item
Lathe
Motor HP
15
Phase
Three
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
20
Distance Between Centers
80 in
Horsepower
15 hp
Includes
(3) 8 in Jaw Chucks, 4-Way Quick Change Tool Post, Mitutoyo DRO
Thread Range (In.)
2 to 112
Swing In Gap (In.)
26-3/8
Number of Threads (mm)
60
Tailstock Travel (In.)
6-5/16
Swing Over Cross Slide (In.)
13
Thread Range (mm)
0.2 to 14
Hz
60
Compound Travel (In.)
10
Spindle Bore (In.)
3-1/8
Tailstock Taper
MT5
Number of Spindle Speeds
12
Spindle Speed (RPM)
12 to 1550
Cross Feed Rates
50
Number of Threads (In.)
60
Cross Travel (In.)
12-1/2
Distance Between Centers (In.)
80
Longitudinal Feed Rates
50
Series
PL-2080
Features
Body is Made from the Best Iron Castings, Metric or Standard Threads, Mitutoyo 2-Axis Digital Readout (DRO), Polished Ways with Integrated Wipers
Max. Spindle Speed
1,550 RPM
Number of Inch Threads
60
Swing Over Bed
20 in
Spindle Bore
3 1/8 in
Number of Metric Threads
60
Max. Cross Feed
0.0193 in
Min. Threads per Inch
2
Swing In Gap
26 3/8 in
Min. Spindle Speed
20 RPM
Max. Metric Thread
14 mm
Swing Over Cross Slide
13 in
Min. Cross Feed
0.0007 in
Max. Threads per Inch
112
Min. Metric Thread
0.2 mm
Longitudinal Feed - Minimum
0.0014 in/rev
Longitudinal Feed - Maximum
0.0387 in/rev
Spindle Speed - Maximum
1,550 RPM
Threads per Inch - Maximum
112
Threads per Inch - Minimum
2
Includes Digital Readout
Digital Readout Included
Application
Metal Turning
Tailstock Spindle Travel
6 5/16 in
Cross Feed - Maximum
0.52 mm/rev
Spindle Speed - Minimum
20 RPM
Spindle Nose Taper
MT5
Digital Readout Included
Mitutoyo
Lathe Head Drive
Gear Drive
Metric Thread - Maximum
14 mm
Includes Stand
Stand Included
Metric Thread - Minimum
0.2 mm
Swing Over Gap
26 3/8 in
Maximum Cross Slide Travel
12 1/2 in
Maximum Compound Slide Travel
10 in
Cross Feed - Minimum
0.0185 mm/rev

Description

Lathe, Distance Between Centers 80 in, Voltage 220V AC, Horsepower 15 hp, Min. Spindle Speed 20 RPM, Application Metal Turning, Max. Spindle Speed 1,550 RPM, Tailstock Taper MT5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.