This item is Discontinued.

Baileigh Industrial Lathe, 110V AC Volts, 1 hp HP, 60 Hz, Single Phase 22 in Distance Between Centers PL-1022VS

Lathe, 110V AC Volts, 1 hp HP, 60 Hz, Single Phase 22 in Distance Between Centers (Discontinued)

  • Mfr # PL-1022VS
  • Zoro # G3476676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL-1022VS
Zoro #
G3476676
UPC #
-
Country of Origin
China

Details

Item
Lathe
Motor HP
1
Phase
Single
Voltage
110V AC
Frequency
60 Hz
Swing Over Bed (In.)
9-3/4
Distance Between Centers
22 in
Horsepower
1 hp
Thread Range (mm)
0.4 to 3.4
Number of Threads (mm)
0
Spindle Bore (In.)
1
Distance Between Centers (In.)
22
Tailstock Taper
MT2
Includes
(3) Jaw Chucks, (4) Jaw Chucks
Number of Spindle Speeds
0
Hz
60
Thread Range (In.)
8 to 56
Spindle Taper
MT-4
Number of Threads (In.)
0
Features
Adjustable Speed, Digital Readout (DRO), High Accuracy
Max. Spindle Speed
2,000 RPM
Max. Metric Thread
3.4 mm
Max. Threads per Inch
56
Min. Metric Thread
0.4 mm
Min. Spindle Speed
50 RPM
Min. Threads per Inch
8
Spindle Bore
1 in
Swing Over Bed
9 3/4 in

Description

Lathe, Distance Between Centers 22 in, Voltage 110V AC, Horsepower 1 hp, Min. Spindle Speed 50 RPM, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.