This item is Discontinued.

No Product Image Available

Lathe, 220V AC Volts, 2 hp HP, Single Phase 36 in Distance Between Centers (Discontinued)

  • Mfr # PL-1236E
  • Zoro # G914811034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1236E
Zoro #
G914811034
UPC #
731325462708
Country of Origin
China

Dimensions

Leadscrew Size
8 TPI
Gap Length
6 in

Details

Item
Lathe
Phase
Single
Voltage
220V AC
Distance Between Centers
36 in
Horsepower
2 hp
Includes
(2) Chucks, Quick-Change Tool Post
Tailstock Taper
MT2
Features
Metric and Inch Threads
Number of Spindle Speeds
Variable
Spindle Bore
1 1/2 in
Spindle Nose Taper
MT3
Spindle Speed - Maximum
1,400 RPM
Series
Baileigh
Spindle Speed - Minimum
70 RPM
Swing Over Bed
12 in
Manufacturer Warranty
1 yr
Metric Thread - Minimum
0.4 mm
Application
Metal Turning
Longitudinal Feed - Maximum
0.0548 in/rev
Cross Feed - Minimum
0.007 in/rev
Longitudinal Feed - Minimum
0.002 in/rev
Threads per Inch - Minimum
4
Includes Collet Closer
Collet Closer Included
Threads per Inch - Maximum
56
Cross Feed - Maximum
0.0187 in/rev
Metric Thread - Maximum
7 mm
Lathe Head Drive
Gear Drive
Includes Stand
Stand Included
Includes Digital Readout
No Digital Readout
Includes Taper Attachment
No Taper Attachment

Description

Lathe, Distance Between Centers 36 in, Voltage 220V AC, Horsepower 2 hp, Application Metal Turning, Tailstock Taper MT2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.