Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe, 2HP, 220V, 1Phase

  • Mfr # PL-1340

  • Zoro # G3476649


product price: $21,581.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor HP
2
Phase
Single
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1340
Zoro #
G3476649
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Gap Length (In.)
4-1/2
Center Height
6 1/2 in
Bed Width
7 3/8 in
Gap Length
4 1/2 in
Tailstock Diameter
1 13/20 in
Leadscrew Size
7/8 x 8 TPI

Details

Item
Lathe
Motor HP
2
Phase
Single
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
13
Distance Between Centers
40 in
Horsepower
2 hp
Swing In Gap (In.)
18-3/4
Number of Spindle Speeds
8
Includes
(3) 6 in Jaw Chucks, 4-Way Quick Change Tool Post, Mitutoyo DRO
Thread Range (mm)
0.4 to 7
Tailstock Taper
MT3
Longitudinal Feed Rates
32
Hz
60
Spindle Bore (In.)
1-1/2
Tailstock Travel (In.)
4-1/2
Swing Over Cross Slide (In.)
7-51/64
Number of Threads (In.)
31
Spindle Speed (RPM)
70 to 2000
Distance Between Centers (In.)
40
Number of Threads (mm)
26
Cross Feed Rates
32
Thread Range (In.)
4 to 56
Series
PL-1340
Features
Best Iron Castings in the Industry, Metric and Standard Threads, Mitutoyo DRO (Digital Readout), Quick-Change 4-Way Tool Post
Application
Metal Turning
Swing Over Cross Slide
7 79/100 in
Swing In Gap
18 3/4 in
Min. Metric Thread
0.4 mm
Max. Metric Thread
7 mm
Swing Over Bed
13 in
Spindle Bore
1 1/2 in
Min. Threads per Inch
4
Number of Metric Threads
26
Max. Threads per Inch
56
Max. Spindle Speed
2,000 RPM
Number of Inch Threads
31
Min. Spindle Speed
70 RPM
Tailstock Spindle Travel
4 1/2 in
Metric Thread - Minimum
0.4 mm
Spindle Speed - Maximum
2,000 RPM
Threads per Inch - Maximum
56
Maximum Cross Slide Travel
6 29/100 in
Includes Stand
Stand Included
Swing Over Gap
18 3/4 in
Metric Thread - Maximum
7 mm
Longitudinal Feed - Maximum
0.548 in/rev
Maximum Compound Slide Travel
2 17/25 in
Lathe Head Drive
Gear Drive
Includes Digital Readout
Digital Readout Included
Longitudinal Feed - Minimum
0.002 in/rev
Spindle Speed - Minimum
70 RPM
Spindle Nose Taper
MT3
Digital Readout Included
Mitutoyo
Threads per Inch - Minimum
4

Description

Lathe, Distance Between Centers 40 in, Voltage 220V AC, Horsepower 2 hp, Min. Spindle Speed 70 RPM, Application Metal Turning, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.