Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe, 7-1/2HP, 220V, 3Phase

  • Mfr # PL-1640

  • Zoro # G3476615


product price: $34,470.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor HP
7-1/2
Phase
Three
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1640
Zoro #
G3476615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Gap Length (In.)
6-1/8
Gap Length
6 1/8 in
Bed Width
11 81/100 in
Leadscrew Size
1.25 x 4 TPI
Tailstock Diameter
2 1/8 in

Details

Item
Lathe
Motor HP
7-1/2
Phase
Three
Voltage
220V AC
Frequency
60 Hz
Swing Over Bed (In.)
16
Distance Between Centers
40 in
Horsepower
7 1/2 hp
Swing Over Cross Slide (In.)
9-29/64
Thread Range (mm)
0.4 to 14
Spindle Speed (RPM)
30 to 2000
Number of Threads (In.)
40
Swing In Gap (In.)
23-27/64
Number of Threads (mm)
53
Cross Feed Rates
40
Thread Range (In.)
2 to 56
Spindle Bore (In.)
2-1/16
Tailstock Travel (In.)
4-3/4
Distance Between Centers (In.)
40
Longitudinal Feed Rates
40
Tailstock Taper
MT4
Number of Spindle Speeds
12
Compound Travel (In.)
4-3/4
Includes
(3) 8 in Jaw Chucks, 4-Way Quick Change Tool Post, Mitutoyo DRO
Hz
60
Series
PL-1640
Features
Collar System Lets You Set Stops, Flood Coolant System, Ground and Hardened Ways, Mitutoyo DRO (Digital Readout)
Max. Cross Feed
0.0126 in
Min. Threads per Inch
2
Min. Metric Thread
0.4 mm
Number of Inch Threads
40
Spindle Bore
2 1/8 in
Min. Cross Feed
0.0006 in
Swing Over Cross Slide
9 9/20 in
Swing In Gap
23 27/64 in
Min. Spindle Speed
30 RPM
Max. Metric Thread
14 mm
Max. Threads per Inch
56
Max. Spindle Speed
2,000 RPM
Swing Over Bed
16 in
Number of Metric Threads
53
Cross Feed - Minimum
0.015 mm/rev
Lathe Head Drive
Gear Drive
Includes Digital Readout
Digital Readout Included
Spindle Nose Taper
MT3
Threads per Inch - Maximum
56
Cross Feed - Maximum
0.32 mm/rev
Tailstock Spindle Travel
4 3/4 in
Longitudinal Feed - Maximum
0.0252 in/rev
Metric Thread - Minimum
0.4 mm
Includes Stand
Stand Included
Threads per Inch - Minimum
2
Spindle Speed - Minimum
30 RPM
Swing Over Gap
23 21/50 in
Digital Readout Included
Mitutoyo
Metric Thread - Maximum
14 mm
Maximum Compound Slide Travel
4 3/4 in
Spindle Speed - Maximum
2,000 RPM
Longitudinal Feed - Minimum
0.0012 in/rev
Maximum Cross Slide Travel
9 in

Description

Lathe, Distance Between Centers 40 in, Voltage 220V AC, Horsepower 7 1/2 hp, Min. Spindle Speed 30 RPM, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.