Shop BAILEIGH INDUSTRIAL
See all product information
Create Account
Manual Cold Saw
- Mfr # CS-225M
- Zoro # G616592279
product price:Â
$
2,628.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Horsepower
1
Material
Cast Iron
No Load Speed
50 RPM
Arbor Size
1 1/4 in
Voltage
110V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-225M
- Zoro #
- G616592279
- UPC #
- -
- Country of Origin
- China
- Item
- Cold Saw
- Horsepower
- 1
- Material
- Cast Iron
- No Load Speed
- 50 RPM
- Voltage
- 110V AC
- Square Cut Capacity @ 45 Deg.
- 4 sq in
- Miter Angle - Minimum
- 45 Degrees
- Cutting Blade Type
- Cold Saw Blade
- Includes
- 9 in blade
- Tool Weight
- 200 lb
- Round Cut Capacity @ 0 Deg.
- 2 1/2 in
- Material Feed
- Manual
- Current
- 10.4 A
- Round Cut Capacity @ 45 Deg.
- 1 1/2 in
- Miter Angle - Maximum
- 90 Degrees
- For Workpiece Material
- Metal
- Metal Saw Type
- Cold Saw
- Blade Speed
- 50 RPM
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Arbor Size
- 1 1/4 in
- Blade Dia. - English
- 9 in
- Blade Dia. - Metric
- 229 mm
Description
Cold Saw, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 229 mm, Blade Dia. - English 9 in, Blade Speed 50 RPM, Current 10.4 A, Horsepower 1, Arbor Size 1 1/4 in, Round Cut Capacity @ 0 Deg. 2 1/2 in, Round Cut Capacity @ 45 Deg. 1 1/2 in, Square Cut Capacity @ 45 Deg. 4 sq in, Material Feed Manual, Tool Weight 200 lb, Voltage 110V AC, Includes 9 in blade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.