Manual Pipe Notcher, For Schedule 40 Pipe
Mfr # TN-50M
Zoro # G8078314
product price: $691.99
/ea
Free Shipping & Returns
Key Features
Application
Notching
Maximum Compatible Pipe Size
1/2 in
Overall Width
7 in
Ram Type
Manual
Includes Stand
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-50M
Zoro #
G8078314
UPC #
-
Country of Origin
China
Dimensions
Maximum Compatible Pipe Size
1/2 in
Overall Width
7 in
Maximum Pipe Wall Thickness
Schedule 40
Maximum Notch Diameter
1/2 in
Overall Height
7 in
Minimum Compatible Pipe Size
1/4 in
For Pipe Size Range
1/4 in to 1/2 in
Details
Item
Pipe Notcher
Features
Notches at 90 Degrees , Notching Capacity Pipe: 1/4 in , 3/8 in , and 1/2 in
Application
Notching
Ram Type
Manual
Includes Stand
No
Body Material
Steel
Mounting
Bench Mount, Wall Mount
Body Color
Black
Description
Pipe Notcher, Maximum Notch Diameter 1/2 in, Maximum Pipe Wall Thickness Schedule 40, Maximum Compatible Pipe Size 1/2 in, Minimum Compatible Pipe Size 1/4 in, Includes Stand No, Mounting Bench Mount, Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.