This item is Discontinued.
This item is Discontinued.
Metal Bender, Computer Controlled, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-CNC45
- Zoro #
- G0113170
- UPC #
- -
- Country of Origin
- Portugal
- Item
- Metal Bender
- Type
- Computer Controlled
- Bend Angle (Deg.)
- 0 to 360
- Application
- For Roll Bending
- Construction
- Metal
- Handle Type
- Foot Pedal
- Features
- Open Bending Frame, Variable Bend Angle
- Markings
- Digital Read Out mm Scale
- Calibration Increments (Deg.)
- 0.01 Degrees
- Material
- Metal
- Max. Bending Angle
- 360 Degrees
Description
Metal Bender, Application For Roll Bending, Features Open Bending Frame, Variable Bend Angle