Zoro Homepage

Multi-Purpose Shear, 10 ga., Steel

  • Mfr # MPS-2

  • Zoro # G1896791


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Length of Cut (In.)
4 1/4 in
Capacity of Mild Steel (Gauge)
10
Cutting Capacity Round (In.)
0 in
Application
Shearing Sheet Metal
Features
Throatless Design Makes it Easy to Cut Large Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPS-2
Zoro #
G1896791
UPC #
19907011316
Country of Origin
China

Dimensions

Length of Cut (In.)
4 1/4 in
Length of Blade (In.)
4 1/4 in
Adjustable Depth Stop
No
Shearing Length
4 1/4 in
Length of Blade
4 1/4 in

Details

Capacity of Mild Steel (Gauge)
10
Cutting Capacity Round (In.)
0 in
Application
Shearing Sheet Metal
Features
Throatless Design Makes it Easy to Cut Large Panels
Shear Bed
Cast
Construction
Steel
Item
Machining Shear
Gauge Type
Mild Steel
Sheet Metal Capacity Mild Steel
10 ga
Actuation
Hand Lever
Sheet Capacity Aluminum
10 ga
Power Source
Manual

Description

Machining Shear, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 10 ga, Adjustable Depth Stop No, Actuation Hand Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.