Multi-Purpose Shear, 7 ga., 3/16 in., Steel
Mfr # MPS-5
Zoro # G1896785
product price: $1,499.99
/ea
Free Shipping & Returns
Key Features
Length of Cut (In.)
5 1/4 in
Capacity of Mild Steel (Gauge)
7
Cutting Capacity Round (In.)
0 in
Application
Shearing Sheet Metal
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPS-5
Zoro #
G1896785
UPC #
19907011323
Country of Origin
China
Dimensions
Length of Cut (In.)
5 1/4 in
Length of Blade (In.)
5 1/4 in
Length of Blade
5 1/4 in
Shearing Length
5 1/4 in
Adjustable Depth Stop
No
Details
Capacity of Mild Steel (Gauge)
7
Cutting Capacity Round (In.)
0 in
Application
Shearing Sheet Metal
Item
Machining Shear
Construction
Steel
Shear Bed
Cast
Features
Throatless Design Makes it Easy to Cut Large Panels
Gauge Type
Mild Steel
Actuation
Hand Lever
Sheet Metal Capacity Mild Steel
6 ga
Power Source
Manual
Sheet Capacity Aluminum
5 ga
Description
Machining Shear, Sheet Capacity Aluminum 5 ga, Sheet Metal Capacity Mild Steel 6 ga, Adjustable Depth Stop No, Actuation Hand Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.