Zoro Homepage

Outside Radius Gauge

  • Mfr # ORG-3600

  • Zoro # G8479177


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
7 to 144
Gauges per Set
1
Configuration
Outside Radius
Includes
Variable Arc Attachment
Accuracy
+/-5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORG-3600
Zoro #
G8479177
UPC #
19907576846
Country of Origin
United States

Dimensions

Measuring Length
11 in to 12 in
Radius Measured - Maximum
144 in
Radius Measured - Minimum
6 in

Details

Item
Variable-Arc Outside Radius Gauge
Range (In.)
7 to 144
Gauges per Set
1
Configuration
Outside Radius
Includes
Variable Arc Attachment
Accuracy
+/-5%
Minimum Measurement - Inch
6 in
Operation Type
Mechanical
Maximum Measurement - Inch
144 in
Number of Pieces
1
Range
6 in to 144 in
Material
Aluminum

Description

Variable-Arc Outside Radius Gauge, Range 6 in to 144 in, Accuracy +/-5 Percent, Material Aluminum, Configuration Outside Radius, Maximum Measurement - Inch 144 in, Measuring Length 11 in to 12 in, Minimum Measurement - Inch 6 in, Number of Pieces 1, Operation Type Mechanical, Includes Variable Arc Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.