Zoro Homepage

Pipe Notcher

  • Mfr # TN-125M

  • Zoro # G8401617


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Application
Notching
Construction
Steel
Overall Height
7 in
Overall Width
7 in
Maximum Pipe Wall Thickness
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-125M
Zoro #
G8401617
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Width
7 in
Maximum Pipe Wall Thickness
Schedule 40
For Pipe Size Range
3/4 in to 1 1/4 in
Maximum Compatible Pipe Size
1 1/4 in
Maximum Notch Diameter
1 1/4 in
Minimum Compatible Pipe Size
3/4 in

Details

Item
Pipe Notcher
Application
Notching
Features
Notches Pipe at 90 Degrees , Notching Capacity Pipe: 3/4 in , 1 in and 1 1/4 in
Construction
Steel
Body Material
Steel
Includes Stand
No
Body Color
Black
Mounting
Bench Mount, Wall Mount
Ram Type
Manual

Description

Baileigh Industrial's TN-125M Pipe Notcher is a versatile tool. It is built with high quality construction steel that is resistant to bending and breakage. The pipe notcher features notching capacity for 3/4", 1" and 1-1/4" pipes. Notches the following Round, Square, Hexagon, Octagon and Triangle. Baileigh Industrial's TN-125M Pipe Notcher is a dependable choice for your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.