Zoro Homepage

Pipe Notcher

  • Mfr # TN-200M

  • Zoro # G8405266


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Construction
Steel Housing
Application
Notching
Overall Width
8 in
Overall Height
7 in
Minimum Compatible Pipe Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN-200M
Zoro #
G8405266
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
7 in
Minimum Compatible Pipe Size
1 1/2 in
Maximum Compatible Pipe Size
2 in
Maximum Pipe Wall Thickness
Schedule 40
For Pipe Size Range
1 1/2 in to 2 in
Maximum Notch Diameter
2 in

Details

Item
Pipe Notcher
Construction
Steel Housing
Application
Notching
Features
High-Quality Chromium Blades, Notches 1 1/2 in and 2 in, Schedule 40 Pipe At 90 Degrees
Body Material
Steel
Ram Type
Manual
Mounting
Bench Mount, Wall Mount
Includes Stand
No
Body Color
Black

Description

Pipe Notcher, Maximum Notch Diameter 2 in, Maximum Pipe Wall Thickness Schedule 40, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1 1/2 in, Includes Stand No, Mounting Bench Mount, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.