Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planishing Hammer

  • Mfr # PH-24A

  • Zoro # G2222328


product price: $1,819.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Capacity of Mild Steel (Gauge)
16
Application
Shaping and Forming
Construction
Steel
Features
Foot Pedal Control Leaves User's Hands Free, Stainless Steel Main Shaft
Includes
(9) Radius Dies, Foot Pedal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-24A
Zoro #
G2222328
UPC #
-
Country of Origin
China

Dimensions

Adjustable Depth Stop
No
Hammer Die Size
3/4 in, 1 1/2 in, 2 in, 3 in, 4 in, 6 in, 8 in, 12 in
Throat Depth
24 in
Air Inlet Size
NPT

Details

Item
Planishing Hammer
Capacity of Mild Steel (Gauge)
16
Application
Shaping and Forming
Construction
Steel
Features
Foot Pedal Control Leaves User's Hands Free, Stainless Steel Main Shaft
Includes
(9) Radius Dies, Foot Pedal
Hammer Type
Air-Powered Planishing Hammer
Air Pressure
90 to 120 psi
Speed Setting
Variable Speed
Sheet Metal Capacity Aluminum
14 ga
Air Inlet Gender
1/2 in
Maximum Blows per Minute
4,600 bpm
Air Inlet
Male
Sheet Metal Capacity Steel
16 ga
Number of Pieces
10
Hammer Mode
Non-Rigid
Power Source
Air Powered
Minimum Blows per Minute
4,600 bpm
Hammer Die Type
Flat, Radius
Air Inlet Type
1/2 in NPT Male
Air Consumption
12 cfm
Anvil Die Type
Radius

Description

Planishing Hammer, Sheet Metal Capacity Aluminum 14 ga, Sheet Metal Capacity Steel 16 ga, Throat Depth 24 in, Hammer Mode Non-Rigid, Speed Setting Variable Speed, Maximum Blows per Minute 4,600 bpm, Adjustable Depth Stop No, Anvil Die Type Radius, Hammer Die Type Flat, Radius, Air Inlet Size NPT, Air Inlet Type 1/2 in NPT Male, Air Inlet Gender 1/2 in, Air Inlet Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.