Plate Bending Machine, 1/2 in. Cut W
Mfr # PR-10500-4
Zoro # G3464609
product price: $141,933.99
/ea
Item requires special delivery charges. A $3,780.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
120 in
Cutting Width (In.)
1/2 in
Rolls
4
Application
Bending
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-10500-4
Zoro #
G3464609
UPC #
19907682325
Country of Origin
Italy
Dimensions
Bending Length (In.)
120 in
Cutting Width (In.)
1/2 in
Bottom Roller Diameter
10 5/8 in
Top Roller Diameter
11 3/8 in
Maximum Bending Length
122 in
Minimum Bend Radius
13 in
Description
Plate Roller, Sheet Capacity Aluminum 0.625 in, Sheet Metal Capacity Mild Steel 0.5 in, Sheet Metal Capacity Stainless Steel 0.25 in, Minimum Bend Radius 13 in, Cone Rolling Yes, Number of Rollers 4, Bottom Roller Diameter 10 5/8 in, Top Roller Diameter 11 3/8 in, Voltage 480V AC, Phase Three-Phase, Current 30 A, Horsepower 10 hp, Motor Type Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.