Zoro Homepage

Plate Roll, 60 in Bending Length, 3 Rolls

  • Mfr # PR-514

  • Zoro # G3476518


product price: $23,806.99
/ea
Item requires special delivery charges. A $485.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
60 in
Rolls
3
Capacity of Mild Steel (Gauge)
14
Application
Bending
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-514
Zoro #
G3476518
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
60 in
Bottom Roller Diameter
3 1/2 in
Maximum Bending Length
60 in
Minimum Bend Radius
5 1/4 in
Top Roller Diameter
3 1/2 in

Details

Item
Plate Roller
Rolls
3
Capacity of Mild Steel (Gauge)
14
Application
Bending
Construction
Steel
Features
Digital Readout Displays the Back Roll Position for Repeatable Bends
Voltage
220V AC
Phase
Single-Phase
Color
Blue, Gray
Includes
Buttons for Advancing or Retracting the Back Roll Position, Foot Pedal Controls
Material
Steel
Sheet Metal Capacity Stainless Steel
18 ga
Cone Rolling
Yes
Power Source
Corded
Current
25 A
Horsepower
2 hp
Actuation
Foot Pedal
Number of Rollers
3
Motor Type
Hydraulic
Sheet Capacity Aluminum
10 ga
Sheet Metal Capacity Mild Steel
14 ga

Description

Plate Roller, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Minimum Bend Radius 5 1/4 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 3 1/2 in, Top Roller Diameter 3 1/2 in, Voltage 220V AC, Phase Single-Phase, Current 25 A, Horsepower 2 hp, Motor Type Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.