Zoro Homepage

Plate Roll

  • Mfr # PR-403

  • Zoro # G3476551


product price: $32,547.99
/ea
Item requires special delivery charges. A $1,290.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
48 in
Rolls
3
Capacity of Mild Steel (Gauge)
0.25
Application
Bending
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-403
Zoro #
G3476551
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
48 in
Top Roller Diameter
8 7/8 in
Minimum Bend Radius
8 7/8 in
Maximum Bending Length
48 in
Bottom Roller Diameter
8 7/8 in

Details

Item
Plate Roller
Rolls
3
Capacity of Mild Steel (Gauge)
0.25
Application
Bending
Construction
Steel
Features
Quick Release Mechanism on the Top Roll Makes it Easy to Slide Off the Finished Work
Voltage
220V AC
Phase
Three-Phase
Includes
Foot Pedals
Material
Steel
Color
Blue, White
Motor Type
Hydraulic
Horsepower
3 hp
Cone Rolling
Yes
Number of Rollers
3
Current
25 A
Sheet Metal Capacity Mild Steel
3 ga
Actuation
Foot Pedal
Power Source
Corded
Sheet Metal Capacity Stainless Steel
12 ga
Sheet Capacity Aluminum
0.312 in

Description

Plate Roller, Sheet Capacity Aluminum 0.312 in, Sheet Metal Capacity Mild Steel 3 ga, Sheet Metal Capacity Stainless Steel 12 ga, Minimum Bend Radius 8 7/8 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 8 7/8 in, Top Roller Diameter 8 7/8 in, Voltage 220V AC, Phase Three-Phase, Current 25 A, Horsepower 3 hp, Motor Type Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.