Zoro Homepage

Plate Roll

  • Mfr # PR-409

  • Zoro # G3476545


product price: $28,143.99
/ea
Item requires special delivery charges. A $1,155.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
48 in
Rolls
3
Capacity of Mild Steel (Gauge)
9
Application
Bending
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-409
Zoro #
G3476545
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
48 in
Minimum Bend Radius
7 1/8 in
Bottom Roller Diameter
4 3/4 in
Maximum Bending Length
48 in
Top Roller Diameter
4 3/4 in

Details

Item
Plate Roller
Rolls
3
Capacity of Mild Steel (Gauge)
9
Application
Bending
Construction
Steel
Features
Digital Readout Displays the Back Roll Position for Repeatable Bends
Phase
Three-Phase
Voltage
220V AC
Actuation
Foot Pedal
Cone Rolling
Yes
Sheet Metal Capacity Mild Steel
9 ga
Motor Type
Hydraulic
Power Source
Corded
Color
Blue, White
Includes
Forward and Reverse Foot Pedal
Number of Rollers
3
Material
Steel
Horsepower
2 hp
Current
25 A
Sheet Metal Capacity Stainless Steel
14 ga
Sheet Capacity Aluminum
7 ga

Description

Plate Roller, Sheet Capacity Aluminum 7 ga, Sheet Metal Capacity Mild Steel 9 ga, Sheet Metal Capacity Stainless Steel 14 ga, Minimum Bend Radius 7 1/8 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 4 3/4 in, Top Roller Diameter 4 3/4 in, Voltage 220V AC, Phase Three-Phase, Current 25 A, Horsepower 2 hp, Motor Type Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.