Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Roll

  • Mfr # PR-413

  • Zoro # G3476536


product price: $21,229.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
48 in
Rolls
3
Capacity of Mild Steel (Gauge)
13
Application
Bending
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-413
Zoro #
G3476536
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
48 in
Bottom Roller Diameter
3 1/2 in
Top Roller Diameter
3 1/2 in
Minimum Bend Radius
5 1/4 in
Maximum Bending Length
48 in

Details

Item
Plate Roller
Rolls
3
Capacity of Mild Steel (Gauge)
13
Application
Bending
Construction
Steel
Voltage
220V AC
Phase
Single-Phase
Features
Digital Readout Displays the Back Roll Position for Repeatable Bends
Material
Steel
Color
Blue, White
Includes
(3) Wire Grooves
Sheet Capacity Aluminum
10 ga
Actuation
Foot Pedal
Sheet Metal Capacity Stainless Steel
16 ga
Power Source
Corded
Current
25 A
Cone Rolling
Yes
Motor Type
Hydraulic
Sheet Metal Capacity Mild Steel
13 ga
Number of Rollers
3
Horsepower
2 hp

Description

Plate Roller, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 13 ga, Sheet Metal Capacity Stainless Steel 16 ga, Minimum Bend Radius 5 1/4 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 3 1/2 in, Top Roller Diameter 3 1/2 in, Voltage 220V AC, Phase Single-Phase, Current 25 A, Horsepower 2 hp, Motor Type Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.