Zoro Homepage

Plate Roll

  • Mfr # PR-503

  • Zoro # G3476527


product price: $40,154.99
/ea
Item requires special delivery charges. A $1,535.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
60 in
Rolls
3
Capacity of Mild Steel (Gauge)
0.25
Application
Bending
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-503
Zoro #
G3476527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
60 in
Bottom Roller Diameter
7 in
Maximum Bending Length
60 in
Minimum Bend Radius
10 1/2 in
Top Roller Diameter
7 in

Details

Item
Plate Roller
Rolls
3
Capacity of Mild Steel (Gauge)
0.25
Application
Bending
Construction
Steel
Voltage
220V AC
Features
Dual Emergency Stop Cables that are Located on Both the Front and Back of the Machine
Phase
Three-Phase
Includes
Foot Pedals
Material
Steel
Color
Blue, White
Horsepower
5 hp
Sheet Metal Capacity Mild Steel
3 ga
Sheet Capacity Aluminum
0.312 in
Number of Rollers
3
Sheet Metal Capacity Stainless Steel
12 ga
Motor Type
Hydraulic
Power Source
Corded
Actuation
Foot Pedal
Current
25 A
Cone Rolling
Yes

Description

Plate Roller, Sheet Capacity Aluminum 0.312 in, Sheet Metal Capacity Mild Steel 3 ga, Sheet Metal Capacity Stainless Steel 12 ga, Minimum Bend Radius 10 1/2 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 7 in, Top Roller Diameter 7 in, Voltage 220V AC, Phase Three-Phase, Current 25 A, Horsepower 5 hp, Motor Type Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.