Plate Roll
Mfr # PR-603-4
Zoro # G3476509
product price: $70,966.99
/ea
Item requires special delivery charges. A $1,850.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
72 in
Rolls
4
Capacity of Mild Steel (Gauge)
0.25
Application
Bending
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-603-4
Zoro #
G3476509
UPC #
19907414933
Country of Origin
Turkey
Dimensions
Bending Length (In.)
72 in
Top Roller Diameter
7 in
Bottom Roller Diameter
7 in
Maximum Bending Length
80 in
Minimum Bend Radius
10 5/8 in
Details
Item
Plate Roller
Rolls
4
Capacity of Mild Steel (Gauge)
0.25
Application
Bending
Construction
Steel
Phase
Three-Phase
Voltage
220V AC
Features
Operator Control Pedestal Lets User Conveniently Manage all Movements of the Machine
Color
Blue, White
Material
Steel
Sheet Metal Capacity Mild Steel
0.25 in
Cone Rolling
Yes
Number of Rollers
4
Horsepower
4 hp
Motor Type
Hydraulic
Sheet Capacity Aluminum
0.312 in
Current
25 A
Power Source
Corded
Sheet Metal Capacity Stainless Steel
12 ga
Description
Plate Roller, Sheet Capacity Aluminum 0.312 in, Sheet Metal Capacity Mild Steel 0.25 in, Sheet Metal Capacity Stainless Steel 12 ga, Minimum Bend Radius 10 5/8 in, Cone Rolling Yes, Number of Rollers 4, Bottom Roller Diameter 7 in, Top Roller Diameter 7 in, Voltage 220V AC, Phase Three-Phase, Current 25 A, Horsepower 4 hp, Motor Type Hydraulic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.