Zoro Homepage

Plate Roll

  • Mfr # PR-609

  • Zoro # G3476490


product price: $40,517.99
/ea
Item requires special delivery charges. A $1,350.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
72 in
Rolls
3
Capacity of Mild Steel (Gauge)
9
Application
Bending
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-609
Zoro #
G3476490
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
72 in
Bottom Roller Diameter
5 15/16 in
Top Roller Diameter
5 15/16 in
Minimum Bend Radius
8 7/8 in
Maximum Bending Length
72 in

Details

Item
Plate Roller
Rolls
3
Capacity of Mild Steel (Gauge)
9
Application
Bending
Construction
Steel
Phase
Three-Phase
Voltage
220V AC
Features
Digital Readout Shows User the Back Roll's Exact Position the Whole Time
Actuation
Foot Pedal
Color
Blue, White
Includes
Foot Pedals
Power Source
Corded
Cone Rolling
Yes
Number of Rollers
3
Material
Steel
Motor Type
Hydraulic
Sheet Metal Capacity Mild Steel
9 ga
Sheet Metal Capacity Stainless Steel
14 ga
Sheet Capacity Aluminum
7 ga
Horsepower
3 hp
Current
25 A

Description

Plate Roller, Sheet Capacity Aluminum 7 ga, Sheet Metal Capacity Mild Steel 9 ga, Sheet Metal Capacity Stainless Steel 14 ga, Minimum Bend Radius 8 7/8 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 5 15/16 in, Top Roller Diameter 5 15/16 in, Voltage 220V AC, Phase Three-Phase, Current 25 A, Horsepower 3 hp, Motor Type Hydraulic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.