Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Shear, 52 In.

  • Mfr # SH-5216A

  • Zoro # G3476280


product price: $9,009.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Application
Shearing Sheet Metal
Length of Blade (In.)
52 in
Gauge Type
Mild Steel
Back Gauge Range (In.)
24 in
Features
16 ga Capacity, 32 in Working Height, Cut at Speeds of 20 Strokes Per Minute, Requires Only Compressed Air Between 90 and 115 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-5216A
Zoro #
G3476280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length of Blade (In.)
52 in
Length of Cut (In.)
52 in
Overall Width
30 in
Overall Height
55 in
Overall Length
75 in
Front Gauge Length
24 in
Air Inlet Connection Size
Male
Adjustable Depth Stop
Yes
Mininimum Hose Size
3/8 in
Back Gauge Length
24 in

Details

Item
Machining Shear
Application
Shearing Sheet Metal
Gauge Type
Mild Steel
Back Gauge Range (In.)
24 in
Features
16 ga Capacity, 32 in Working Height, Cut at Speeds of 20 Strokes Per Minute, Requires Only Compressed Air Between 90 and 115 psi
Material
Steel
Air Pressure
90 psi
Air Inlet
1/4 in
Air Inlet Type
3/8 in NPT Male
Power Source
Air-Powered
Tool Weight
1,400 lb
Sheet Metal Capacity Mild Steel
16 ga
Maximum Cutting Capacity of Flat Mild Steel
52 in
Sheet Metal Capacity Stainless Steel
20 ga
Actuation
Foot Pedal
Air Inlet Gender
NPT

Description

Machining Shear, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop Yes, Actuation Foot Pedal, Air Inlet Connection Size Male, Air Inlet Gender NPT, Air Inlet Type 3/8 in NPT Male, Air Inlet 1/4 in, Mininimum Hose Size 3/8 in, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.