Sheet Metal Brake, 125 in, Bending, 112 Tonf
Mfr # BP-11210CNC
Zoro # G1998241
product price: $96,847.99
/ea
Item requires special delivery charges. A $3,090.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
125 in
Application
Bending
Construction
Steel
Voltage
220V AC
Phase
Three-Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP-11210CNC
Zoro #
G1998241
UPC #
-
Country of Origin
China
Dimensions
Bending Length (In.)
125 in
Bending Length
10 ft
Details
Item
Sheet Metal Brake
Application
Bending
Construction
Steel
Voltage
220V AC
Phase
Three-Phase
Features
Compatible Die Type
Multi-Vee Bottom Die and Gooseneck Punches
Actuation
Foot Pedal
Current
30 A
Brake Type
Press Brake
Material
Steel
Maximum Bend Angle
90 Degrees
Horsepower
10 hp
Includes
Support Arms
Angle Gauge
No
Power Source
Corded
Hydraulic Force
112 Tonf
Motor Type
Electric
Color
Blue, White
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 10 ft, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 30 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 112 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.