Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Brake, 38 in, Bending, Steel

  • Mfr # BP-3350NC

  • Zoro # G3477139


product price: $49,331.99
/ea
Item requires special delivery charges. A $815.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
38 in
Application
Bending
Construction
Steel
Features
2 Hand Wheels to Adjust the Position of the Beam and Back Gauge for Consistency Across the Entire Width of the Beam, Digital Readout (DRO) Displays the Position of the Downward Stroke, Foot Pedal Brings the Stroke Up and Down, Runs in 3 Modes: Jog Mode for Setup, Manual Mode for More Control Over Descent and Return, and Automatic Mode for Full Production
Voltage
220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-3350NC
Zoro #
G3477139
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
38 in
Bending Length
50 in

Details

Item
Sheet Metal Brake
Application
Bending
Construction
Steel
Features
2 Hand Wheels to Adjust the Position of the Beam and Back Gauge for Consistency Across the Entire Width of the Beam, Digital Readout (DRO) Displays the Position of the Downward Stroke, Foot Pedal Brings the Stroke Up and Down, Runs in 3 Modes: Jog Mode for Setup, Manual Mode for More Control Over Descent and Return, and Automatic Mode for Full Production
Voltage
220V AC
Phase
Three-Phase
Material
Steel
Includes
Set of Hardened Single-Vee American Tooling and Front Material Rests
Color
Blue, White
Actuation
Foot Pedal
Angle Gauge
No
Motor Type
Electric
Current
9 A
Power Source
Corded
Compatible Die Type
Hardened Single-Vee
Brake Type
Press Brake
Maximum Bend Angle
90 Degrees
Hydraulic Force
33 Tonf
Sheet Metal Capacity Mild Steel
12 ga

Description

Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 12 ga, Bending Length 50 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 9 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 33 Tonf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.