Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Brake, 72 in, 22, Bending

  • Mfr # HBR-7222

  • Zoro # G3476746


product price: $2,451.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
72 in
Capacity of Mild Steel (Gauge)
22
Application
Bending
Construction
Steel
Features
Adjustable Clamping Pressure Lets User Accommodate More Delicate Work, Angle of Up to 120 Degrees , Right and Left Precision Cam Lever Arm Carefully Lifts or Drops to Clamp the Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBR-7222
Zoro #
G3476746
UPC #
-
Country of Origin
China

Dimensions

Bending Length (In.)
72 in
Bending Length
72 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
22
Application
Bending
Construction
Steel
Features
Adjustable Clamping Pressure Lets User Accommodate More Delicate Work, Angle of Up to 120 Degrees , Right and Left Precision Cam Lever Arm Carefully Lifts or Drops to Clamp the Material
Material
Steel
Includes
Floor Stand
Color
Blue, White
Sheet Metal Capacity Mild Steel
22 ga
Power Source
Manual
Angle Gauge
No
Sheet Capacity Aluminum
18 ga
Actuation
Hand Lever
Maximum Bend Angle
120 Degrees
Sheet Metal Capacity Stainless Steel
26 ga
Brake Type
Straight

Description

Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 18 ga, Sheet Metal Capacity Mild Steel 22 ga, Sheet Metal Capacity Stainless Steel 26 ga, Maximum Bend Angle 120 Degrees , Angle Gauge No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.