Zoro Homepage

Radius Gage Set, 2-1/2 to 30 in. Range

  • Mfr # RG-750

  • Zoro # G0023366


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
2-1/2 to 30
Gauges per Set
2
Accuracy (In.)
+/-0.005
Finish
Powder Coated
Configuration
Slide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG-750
Zoro #
G0023366
UPC #
19907415688
Country of Origin
Canada

Dimensions

Radius Measured - Maximum
30 in
Radius Measured - Minimum
2.5 in

Details

Item
Radius Gauge Set
Range (In.)
2-1/2 to 30
Gauges per Set
2
Accuracy (In.)
+/-0.005
Finish
Powder Coated
Configuration
Slide
Includes
Inside Gauge, Outside Gauge
Range
2.5 in to 30 in
Minimum Measurement - Inch
2.5 in
Maximum Measurement - Inch
30 in
Accuracy
+/-0.005 in
Operation Type
Mechanical
Number of Pieces
6
Material
Aluminum

Description

Radius Gauge Set, Range 2.5 in to 30 in, Accuracy +/-0.005 in, Material Aluminum, Configuration Slide, Maximum Measurement - Inch 30 in, Minimum Measurement - Inch 2.5 in, Number of Pieces 6, Operation Type Mechanical, Finish Powder Coated, Includes Inside Gauge, Outside Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.