Zoro Homepage

Shear Brake Roll, Box and Pan, V Die Set

  • Mfr # SBR-4020

  • Zoro # G810874812


product price: $2,469.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Shear Capacity Aluminum
16 ga
Brake Capacity Aluminum
16 ga
Maximum Bend Angle
90 Degrees
Shear Capacity Mild Steel
20 ga
Roller Capacity Aluminum
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBR-4020
Zoro #
G810874812
UPC #
731325412451
Country of Origin
China

Dimensions

Finger Width
10 1/8 in
Minimum Roller Diameter
1.7 in

Details

Item
Shear Brake Roll
Shear Capacity Aluminum
16 ga
Brake Capacity Aluminum
16 ga
Maximum Bend Angle
90 Degrees
Shear Capacity Mild Steel
20 ga
Roller Capacity Aluminum
16 ga
Compatible Die Type
V Die Set
Brake Capacity Mild Steel
20 ga
Roller Capacity Mild Steel
20 ga
Roller Capacity Stainless Steel
24 ga
Brake Type
Box and Pan
Number of Rollers
2
Power Source
Manual

Description

Shear Brake Roll, Dies Included Not Applicable, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 20 ga, Brake Capacity Stainless Steel Not Applicable, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 10 1/8 in, Shear Capacity Aluminum 16 ga, Shear Capacity Mild Steel 20 ga, Shear Capacity Stainless Steel Not Applicable, Roller Capacity Aluminum 16 ga, Roller Capacity Mild Steel 20 ga, Roller Capacity Stainless Steel 24 ga, Number of Rollers 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.