Shear/Brake/Roll
Mfr # SBR-1220
Zoro # G3476466
product price: $829.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
12 in
Cutting Width (In.)
12 in
Rolls
3
Capacity of Mild Steel (Gauge)
20
Application
Bender, Roller, Shear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBR-1220
Zoro #
G3476466
UPC #
-
Country of Origin
China
Dimensions
Bending Length (In.)
12 in
Cutting Width (In.)
12 in
Minimum Roller Diameter
1.54 in
Bending Length
12 in
Finger Width
1 in, 2 1/8 in, 3 1/8 in, 4 1/8 in
Details
Item
Combination Machine
Rolls
3
Capacity of Mild Steel (Gauge)
20
Application
Bender, Roller, Shear
Construction
Steel
Roller Capacity Aluminum
16 ga
Brake Type
Box and Pan
Maximum Bend Angle
90 Degrees
Roller Capacity Mild Steel
20 ga
Roller Capacity Stainless Steel
25 ga
Shear Capacity Stainless Steel
26 ga
Brake Capacity Mild Steel
20 ga
Actuation
Hand Lever
Shear Capacity Aluminum
18 ga
Power Source
Manual
Shear Capacity Mild Steel
20 ga
Brake Capacity Stainless Steel
25 ga
Brake Capacity Aluminum
16 ga
Number of Rollers
3
Description
Combination Machine, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 20 ga, Brake Capacity Stainless Steel 25 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 1 in, 2 1/8 in, 3 1/8 in, 4 1/8 in, Shear Capacity Aluminum 18 ga, Shear Capacity Mild Steel 20 ga, Shear Capacity Stainless Steel 26 ga, Roller Capacity Aluminum 16 ga, Roller Capacity Mild Steel 20 ga, Roller Capacity Stainless Steel 25 ga, Number of Rollers 3, Minimum Roller Diameter 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.