Combination Machine, 40 in Bending Length, 40 in Cutting Width, 3 Rolls
Mfr # SBR-4020
Zoro # G3476448
product price: $2,374.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
40 in
Cutting Width (In.)
40 in
Rolls
3
Capacity of Mild Steel (Gauge)
20
Application
Bender, Roller, Shear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBR-4020
Zoro #
G3476448
UPC #
-
Country of Origin
China
Dimensions
Bending Length (In.)
40 in
Cutting Width (In.)
40 in
Finger Width
1 in, 2 in, 3 in, 4 in, 10 in
Bending Length
40 in
Minimum Roller Diameter
1.7 in
Description
Combination Machine, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 20 ga, Brake Capacity Stainless Steel 25 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 1 in, 2 in, 3 in, 4 in, 10 in, Shear Capacity Aluminum 16 ga, Shear Capacity Mild Steel 20 ga, Shear Capacity Stainless Steel 26 ga, Roller Capacity Aluminum 16 ga, Roller Capacity Mild Steel 20 ga, Roller Capacity Stainless Steel 25 ga, Number of Rollers 3, Minimum Roller Diameter 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.