Zoro Homepage

Shear/Brake/Roll

  • Mfr # SBR-5220

  • Zoro # G3476439


product price: $4,609.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
52 in
Cutting Width (In.)
52 in
Rolls
3
Capacity of Mild Steel (Gauge)
20
Application
Roller, Shear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBR-5220
Zoro #
G3476439
UPC #
-
Country of Origin
China

Dimensions

Bending Length (In.)
52 in
Cutting Width (In.)
52 in
Finger Width
1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in
Minimum Roller Diameter
2 in
Bending Length
52 in

Details

Item
Combination Machine
Rolls
3
Capacity of Mild Steel (Gauge)
20
Application
Roller, Shear
Construction
Steel
Brake Capacity Mild Steel
20 ga
Shear Capacity Mild Steel
20 ga
Maximum Bend Angle
90 Degrees
Shear Capacity Stainless Steel
26 ga
Roller Capacity Mild Steel
20 ga
Number of Rollers
3
Actuation
Hand Lever
Brake Type
Box and Pan
Roller Capacity Stainless Steel
25 ga
Brake Capacity Stainless Steel
25 ga
Brake Capacity Aluminum
16 ga
Compatible Die Type
Single-V Bottom Die
Roller Capacity Aluminum
16 ga
Shear Capacity Aluminum
16 ga
Power Source
Manual

Description

Combination Machine, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 20 ga, Brake Capacity Stainless Steel 25 ga, Brake Type Box and Pan, Maximum Bend Angle 90 Degrees , Finger Width 1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in, Shear Capacity Aluminum 16 ga, Shear Capacity Mild Steel 20 ga, Shear Capacity Stainless Steel 26 ga, Roller Capacity Aluminum 16 ga, Roller Capacity Mild Steel 20 ga, Roller Capacity Stainless Steel 25 ga, Number of Rollers 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.